This product requires certification to purchase.

5/8 AC PUSH AC-PUSH X FLR SAE Adapter

Mueller Industries

Streamline 5/8 AC PUSH AC-PUSH X FLR SAE Adapter

  • Fast #
  • Part #MACP15728
  • Item #11407937
  • Manufacturer Part #ACP15728
5 out of 5 Customer Rating
Brand image
Mueller Industries

Streamline 5/8 AC PUSH AC-PUSH X FLR SAE Adapter

  • Fast #
  • Part #MACP15728
  • Item #11407937
  • Manufacturer Part #ACP15728
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Patented push-fit technology designed for common air conditioning and heat pump installs and repairs
  • Allows for permanent tool-free and flame-free connections
  • Ideal for repair and remodel projects
  • Compatible with common refrigerants & oils
  • Robust one-piece forged brass body
  • Proprietary BackBite™ Grip Ring Technology
  • Double o-ring sealing
  • Clean, clear poly bags
  • 10 year warranty
  • Made in the USA
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
5/8 in
Weight
0.268 lb
Characteristics & Features
Collection
Streamline
Material
Brass
Electrical & Operational Information
Maximum Temperature
250
Minimum Temperature
-40
Pressure - High
700
Warranty & Product Information
ASTM
ASTM B280, ASTM B88, ASTM B1003
IAPMO Listed
Yes
Origin
Domestic
Type
MACP15728
UPC
685768453116