This product requires certification to purchase.

7/8 in. OD Press Copper Coupling W/ST

Mueller Industries

Streamline® 7/8 in. OD Press Copper Coupling W/ST

  • Fast #
  • Part #MRP10146
  • Item #9633428
  • Manufacturer Part #RP10146
5 out of 5 Customer Rating
Brand image
Mueller Industries

Streamline® 7/8 in. OD Press Copper Coupling W/ST

  • Fast #
  • Part #MRP10146
  • Item #9633428
  • Manufacturer Part #RP10146
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 90 Pallet: 3240
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Force360™ Circular press design provides the most uniform compression and sealing available (compared to hex press products)
  • DualSeal™ Ring Design Two (2) specially engineered HNBR sealing rings operate in tandem to provide 200% more surface contact and sealing area
  • TrapZone™ Leak Barrier Precisely designed spacing between the two pressed sealing rings acts as a dead zone or barrier for refrigerant molecules and further ensures leak protection
  • Tri-Lock™ Three (3) distinct and independent mechanical connection points create superior joint strength and pressure handling capability This press profile is an industry first
  • Two Ring Advanced Press (TRAP) Technology This industry-leading design provides superior sealing, leak protection, and joint strength by utilizing many innovative firsts in the world of flame-frame joining for air conditioning and refrigeration systems
  • Packaged in economical quantities
  • Clean, Clear, and reusable poly bags
  • CAD/BIM content available
  • 10-year limited warranty
  • Sizes ranging from 1/4"-1-3/8"
  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Outside
7/8 in
End Connection 1
Press
End Connection 2
Press
End Connections
Press
Fitting Size 1
7/8 in
Fitting Size 2
7/8 in
Fitting Sizes
7/8 in
Length
2-4/5 in
Pressure - Maximum
700 psi
Weight
0.191 lb
Characteristics & Features
Clean Bagged
No
Collection
Streamline®
Fitting Type
Coupling
Material
Copper
Electrical & Operational Information
Maximum Temperature
250
Warranty & Product Information
ASME
ASME B16.22, B166.51
ASTM
ASTM B280, ASTM B88
CSA Certified
CSA C22.2 No. 140.3-15 Standard for Refrigerant-Containing Components for Use in Electrical Equipment
NSF Certified
No
Origin
Global
Type
MRP10146
UL Listed
Yes
UPC
685768444114