This product requires certification to purchase.

2 in. Press x FPT Copper Dielectric Union

Mueller Industries

Streamline® PRS™ 2 in. Press x FPT Copper Dielectric Union

  • Fast #
  • Part #MPF11508
  • Item #8356301
  • Manufacturer Part #PF 11508
5 out of 5 Customer Rating
Brand image
Mueller Industries

Streamline® PRS™ 2 in. Press x FPT Copper Dielectric Union

  • Fast #
  • Part #MPF11508
  • Item #8356301
  • Manufacturer Part #PF 11508
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 276
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • StreamlinePRS™ mechanical press copper fittings are for use in plumbing or mechanical applications in sizes from 1/2 in - 4 in.
  • Designed to join ASTM B88 (Types K, L, M) hard-drawn copper tube (1/2 in to 4 in) and soft copper tube (1/2 in to 1-1/4 in).
  • Operating pressure: 300 psi
  • Operating temperature range: -20° F to 250° F
  • SURE PRS™ Seal Technology - 360° leak detection helps identify un-pressed connections.
  • Anti-creep protection during installation and service
  • For use in above and below ground applications as allowed by local code.
  • Environmentally friendly system
  • Compatible with most common pressing tools and jaws in the market
  • Includes a 50-year limited warranty against defects in material and workmanship
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Press
End Connection 2
FPT
End Connections
Press x FPT
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Length
3-39/50 in
Number of Pieces
1 Piece
Characteristics & Features
Clean Bagged
No
Collection
Streamline® PRS™
Fitting Type
Dielectric Union, Straight
Material
Copper, Steel
Material Type
C12200
Warranty & Product Information
ANSI
ANSI 372, ANSI 61
ASTM
ASTM B-88
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
Origin
Global
UL Listed
No
UPC
685768444480