This product requires certification to purchase.

7/8 in. Cup 90 Degree Copper and Iron Long Radius Elbow

Mueller Industries

Streamline® PRSTM™ 7/8 in. Cup 90 Degree Copper and Iron Long Radius Elbow

  • Fast #
  • Part #MXHP02734
  • Item #7332483
  • Manufacturer Part #X 02734
3.7 out of 5 Customer Rating
Brand image
Mueller Industries

Streamline® PRSTM™ 7/8 in. Cup 90 Degree Copper and Iron Long Radius Elbow

  • Fast #
  • Part #MXHP02734
  • Item #7332483
  • Manufacturer Part #X 02734
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Elbow Degree
90°
End Connection 1
Sweat
End Connection 2
Sweat
End Connections
Sweat
Fitting Size 1
7/8 in
Fitting Size 2
7/8 in
Fitting Sizes
7/8 in
Pressure - Maximum
1885 psi
Characteristics & Features
Collection
Streamline® PRSTM™
Fitting Type
Long Radius
Material
Wrot Copper
Electrical & Operational Information
Maximum Temperature
250
Warranty & Product Information
Origin
Domestic
UPC
685768392057