1 x 1 in. 250# Threaded Cast Iron Wye Strainer
1 x 1 in. 250# Threaded Cast Iron Wye Strainer
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Cast iron
- Screwed cap
- 20 Mesh screen
- Class 250
Specifications
- ASTM:
- ASTM A-126-B
- End Connection 1:
- Female Threaded
- End Connection 2:
- Female Threaded
- End Connections:
- Female Threaded
- Fitting Sizes:
- 1 in
- Height:
- 3-7/10 in
- Length:
- 4 in
- Material:
- Iron
- Maximum Temperature:
- 400
- Mesh Size:
- 20
- Pressure - Maximum:
- 400 psi
- Pressure Class:
- 250#
- Recommended Valve Application:
- Steam, Water
- Strainer Type:
- Wye
- UL Listed:
- No
- UPC:
- 643925028799
- Valve Body Material:
- Iron
- Valve Body Style:
- Y Pattern
- Valve Size:
- 1 in
- Width:
- 2-1/10 in