This product requires certification to purchase.

2-1/2 in. 105MAT CI 125 GL B CV W/

Mueller Steam Specialty

105MAT 2-1/2 in. 105MAT CI 125 GL B CV W/

  • Fast #
  • Part #M025105MAT
  • Item #9846260
  • Manufacturer Part #M6701546
5 out of 5 Customer Rating
Brand image
Mueller Steam Specialty

105MAT 2-1/2 in. 105MAT CI 125 GL B CV W/

  • Fast #
  • Part #M025105MAT
  • Item #9846260
  • Manufacturer Part #M6701546
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Globe style
  • Cast iron body
  • Flanged 125
  • SS trim
  • Requires Certification
Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Height
7 in
Pressure Class
125#
Valve Size
2-1/2 in
Weight
24.0 lb
Width
9 in
Characteristics & Features
Collection
105MAT
Material
Cast Iron
Valve Body Material
Cast Iron
Valve Body Style
Globe
Valve Disc Material
316 Stainless Steel
Valve Seat Material
316 Stainless Steel
Valve Type
Check Valve
Electrical & Operational Information
Maximum Temperature
150
Minimum Temperature
-20
Warranty & Product Information
BAA Compliant
No
Lead Law Compliance Level
Applicable to Lead Leaching, Not Compliant
Recommended Valve Application
Commercial
Type
M025105MAT
UL Listed
No
UPC
643925033823