This product requires certification to purchase.

4 107MAT CI 250 FLGD SLNT W/31

Mueller Steam Specialty

107MAT 4 107MAT CI 250 FLGD SLNT W/31

  • Fast #
  • Part #M040107MAT
  • Item #9846257
  • Manufacturer Part #M6702805
5 out of 5 Customer Rating
Brand image
Mueller Steam Specialty

107MAT 4 107MAT CI 250 FLGD SLNT W/31

  • Fast #
  • Part #M040107MAT
  • Item #9846257
  • Manufacturer Part #M6702805
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Globe style
  • Cast iron body
  • 250 Flange
  • Bronze trim
  • Requires Certification
Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Height
10 in
Pressure Class
250#
Valve Size
4 in
Weight
76.0 lb
Width
10 in
Characteristics & Features
Collection
107MAT
Material
Cast Iron
Valve Body Material
Cast Iron
Valve Body Style
Globe
Valve Disc Material
316 Stainless Steel
Valve Seat Material
316 Stainless Steel
Valve Type
Check Valve
Electrical & Operational Information
Maximum Temperature
150
Minimum Temperature
-20
Warranty & Product Information
Lead Law Compliance Level
Applicable to Lead Leaching, Not Compliant
Recommended Valve Application
Commercial
Type
M040107MAT
UL Listed
No
UPC
643925038057