This product requires certification to purchase.

Basket 6 in. Cast Iron Flanged Valve Strainer

Mueller Steam Specialty

155M Series Basket 6 in. Cast Iron Flanged Valve Strainer

  • Fast #
  • Part #M155MCIU
  • Item #1197466
  • Manufacturer Part #M6703546
4.1 out of 5 Customer Rating
Brand image
Mueller Steam Specialty

155M Series Basket 6 in. Cast Iron Flanged Valve Strainer

  • Fast #
  • Part #M155MCIU
  • Item #1197466
  • Manufacturer Part #M6703546
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Angle basket
  • Cast iron
  • Flanged 125
  • Clamp cover
  • Requires Certification
Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Fitting Sizes
6 in
Height
19-1/2 in
Length
14 in
Perforation Size
1/8 in
Pressure Class
125#
Pressure - Maximum
200 psi
Valve Size
6 in
Width
14 in
Characteristics & Features
Collection
155M Series
Material
Iron
Material Type
304, A126
Strainer Type
Basket
Valve Body Material
Iron
Valve Body Style
Basket
Electrical & Operational Information
Maximum Temperature
150
Warranty & Product Information
ASTM
ASTM A-126 Class B, ASTM A-193 Grade B16, ASTM A-516 Grade 70, ASTM A-536 Grade 65-45-12
BAA Compliant
No
Origin
Domestic
Recommended Valve Application
Pumps, Steam
Type
M060155M
UL Listed
No
UPC
643925041651