This product requires certification to purchase.

3/8 Cast Iron 250 # Thread 20 Mesh Wye Strainer

Mueller Steam Specialty

3/8 Cast Iron 250 # Thread 20 Mesh Wye Strainer

  • Fast #
  • Part #M11MCIC
  • Item #41293
  • Manufacturer Part #M6700116
5 out of 5 Customer Rating
Brand image
Mueller Steam Specialty

3/8 Cast Iron 250 # Thread 20 Mesh Wye Strainer

  • Fast #
  • Part #M11MCIC
  • Item #41293
  • Manufacturer Part #M6700116
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1500
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Cast iron
  • Screwed cap
  • 20 Mesh screen
  • Class 250
  • Requires Certification
Dimensions & Measurements
End Connection 1
Female Threaded
End Connection 2
Female Threaded
End Connections
Female Threaded
Fitting Sizes
3/8 in
Height
2-9/10 in
Mesh Size
20
Pressure Class
250#
Valve Size
3/8 in
Width
1-3/10 in
Characteristics & Features
Material
Iron
Strainer Type
Wye
Valve Body Material
Iron
Valve Body Style
Y Pattern
Electrical & Operational Information
Maximum Temperature
400
Warranty & Product Information
BAA Compliant
No
UL Listed
No
UPC
643925027297