This product requires certification to purchase.

3 in. Replacement Gasket

Mueller Steam Specialty

3 in. Replacement Gasket

  • Fast #
  • Part #MM6723739
  • Item #4456464
  • Manufacturer Part #M6723739
4 out of 5 Customer Rating
Brand image
Mueller Steam Specialty

3 in. Replacement Gasket

  • Fast #
  • Part #MM6723739
  • Item #4456464
  • Manufacturer Part #M6723739
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant, Not Certified

Dimensions & Measurements
Diameter
3 in
Characteristics & Features
Adjustable
No
Brand Model Compatibility
758 Strainer
Warranty & Product Information
ADA Compliant
No
BAA Compliant
No
FM Approved
No
GSA Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Compliant Not Certified
NSF Certified
No
Product Type
Gasket
UL Listed
No