This product requires certification to purchase.

3 in. Cast Iron Wafer Check Valve

Mueller Steam Specialty

71 3 in. Cast Iron Wafer Check Valve

  • Fast #
  • Part #M71AHH3HNM
  • Item #7946970
  • Manufacturer Part #M6740585
3.9 out of 5 Customer Rating
Brand image
Mueller Steam Specialty

71 3 in. Cast Iron Wafer Check Valve

  • Fast #
  • Part #M71AHH3HNM
  • Item #7946970
  • Manufacturer Part #M6740585
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Opens at .5 psi differential
  • Cast iron
  • Wafer
  • Class 125
  • Requires Certification
Dimensions & Measurements
Height
5-1/2 in
Pressure Class
125#
Valve Size
3 in
Weight
3 lb
Width
5-1/2 in
Characteristics & Features
Collection
71
Material
Cast Iron
Valve Body Material
Cast Iron
Valve Body Style
Straight
Valve Disc Material
316 Stainless Steel
Valve Seat Material
Buna-N
Valve Type
Check Valve
Electrical & Operational Information
Maximum Temperature
500
Minimum Temperature
-20
Warranty & Product Information
ASTM
ASTM A-126 Grade B
BAA Compliant
No
Lead Law Compliance Level
Applicable to Lead Leaching, Not Compliant
Recommended Valve Application
Commercial
Type
M6740585
UL Listed
No
UPC
643925023879