This product requires certification to purchase.

3 in. Stainless Steel Wafer Check Valve

Mueller Steam Specialty

72 3 in. Stainless Steel Wafer Check Valve

  • Fast #
  • Part #M72HHH4HM
  • Item #1773352
  • Manufacturer Part #M6702382
4.5 out of 5 Customer Rating
Brand image
Mueller Steam Specialty

72 3 in. Stainless Steel Wafer Check Valve

  • Fast #
  • Part #M72HHH4HM
  • Item #1773352
  • Manufacturer Part #M6702382
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Opens at .5 psi differential
  • CF8M
  • Wafer
  • 150
  • Requires Certification
Dimensions & Measurements
Height
2-7/8 in
Length
5-3/8 in
Pressure Class
150#
Valve Size
3 in
Weight
9.5 lb
Width
5-1/2 in
Characteristics & Features
Collection
72
Installation Type
Horizontal Mount, Vertical Mount
Material
Stainless Steel
Material Type
316
Valve Body Material
Stainless Steel
Valve Body Style
Straight
Valve Disc Material
316 Stainless Steel
Valve Seat Material
FKM
Valve Type
Check Valve
Electrical & Operational Information
Maximum Temperature
500
Minimum Temperature
-20
Pressure - High
275
Warranty & Product Information
API
API 598
ASTM
ASTM A-351 Grade CF8M
BAA Compliant
No
FM Approved
Yes
Lead Law Compliance Level
Applicable to Lead Leaching, Not Compliant
NSF Certified
No
Recommended Valve Application
Industrial
UL Listed
No
UPC
643925037050