This product requires certification to purchase.

2 in. IMP DI FULL LUG BFV W/LEV HDL

Mueller Steam Specialty

88 2 in. IMP DI FULL LUG BFV W/LEV HDL

  • Fast #
  • Part #M88IHH61K
  • Item #10190924
  • Manufacturer Part #M6717867
5 out of 5 Customer Rating
Brand image
Mueller Steam Specialty

88 2 in. IMP DI FULL LUG BFV W/LEV HDL

  • Fast #
  • Part #M88IHH61K
  • Item #10190924
  • Manufacturer Part #M6717867
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Designed for dead-end service to the full pressure rating of the valve
  • Blowout-proof stem
  • Well suited for higher velocity and vacuum service
  • Lug style, ductile iron body
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Lug
End Connection 2
Lug
End Connections
Lug
Height
3 in
Pressure Class
150#
Pressure - Maximum
200 psi
Valve Size
2 in
Characteristics & Features
Collection
88
Material
Ductile Iron
Valve Body Material
Ductile Iron
Valve Body Style
Lug
Valve Disc Material
316 Stainless Steel
Valve Operator
Lever Handle
Valve Seat Material
EPDM
Valve Type
Butterfly Valve
Electrical & Operational Information
Maximum Temperature
250
Minimum Temperature
5
Warranty & Product Information
MSS
MSS SP-67
Recommended Valve Application
Commercial, Industrial
Type
M288IHH61
UPC
643925123715