This product requires certification to purchase.

6 in. DI FULL LUG BFV IP6 in.7 RATED GO

Mueller Steam Specialty

88 Series 6 in. DI FULL LUG BFV IP6 in.7 RATED GO

  • Fast #
  • Part #M88IHH65U
  • Item #10425254
  • Manufacturer Part #M6780006
5 out of 5 Customer Rating
Brand image
Mueller Steam Specialty

88 Series 6 in. DI FULL LUG BFV IP6 in.7 RATED GO

  • Fast #
  • Part #M88IHH65U
  • Item #10425254
  • Manufacturer Part #M6780006
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Blowout-proof stem
  • Well-suited for higher velocity and vacuum service
  • IP67 rated gear operator
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
Lug
End Connection 2
Lug
End Connections
Lug
Pressure Class
150#
Pressure - Maximum
200 psi
Valve Size
6 in
Characteristics & Features
Coating
Epoxy
Collection
88 Series
Valve Body Style
Lug
Valve Disc Material
Stainless Steel
Valve Operator
Gear Operator
Valve Seat Material
EPDM
Valve Type
Butterfly Valve
Electrical & Operational Information
Maximum Temperature
250
Minimum Temperature
-5
Warranty & Product Information
API
API 609
ASTM
ASTM A536
ISO
ISO 5211
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
MSS
MSS SP-67
Recommended Valve Application
Air, Gas, Oil, Water
Type
M688IHH65
UPC
643925582512