This product requires certification to purchase.

1 in. 125# Wye Strainer

Mueller Steam Specialty

LF351 1 in. 125# Wye Strainer

  • Fast #
  • Part #MLF351MNG
  • Item #4670683
  • Manufacturer Part #M6742518
4.1 out of 5 Customer Rating
Brand image
Mueller Steam Specialty

LF351 1 in. 125# Wye Strainer

  • Fast #
  • Part #MLF351MNG
  • Item #4670683
  • Manufacturer Part #M6742518
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Lead free bronze
  • Threaded cap
  • 20 Mesh screen
  • Class 125
  • Requires Certification
Dimensions & Measurements
End Connection 1
Female Threaded
End Connection 2
Female Threaded
End Connections
Female Threaded
Fitting Sizes
1 in
Height
3-9/10 in
Mesh Size
20
Pressure Class
125#
Valve Size
1 in
Width
2-1/10 in
Characteristics & Features
Collection
LF351
Material
Bronze
Strainer Type
Wye
Valve Body Material
Bronze
Valve Body Style
Y Pattern
Electrical & Operational Information
Maximum Temperature
350
Warranty & Product Information
BAA Compliant
No
UL Listed
No
UPC
643925324693