This product requires certification to purchase.

2-1/2 Bronze 125# Import Thread 20 Mesh

Mueller Steam Specialty

LF351 2-1/2 Bronze 125# Import Thread 20 Mesh

  • Fast #
  • Part #MLF351NL
  • Item #5108348
  • Manufacturer Part #M6742522
5 out of 5 Customer Rating
Brand image
Mueller Steam Specialty

LF351 2-1/2 Bronze 125# Import Thread 20 Mesh

  • Fast #
  • Part #MLF351NL
  • Item #5108348
  • Manufacturer Part #M6742522
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Y Pattern
  • Lead free bronze
  • Threaded cap
  • .062 Perf screen
  • Requires Certification
Dimensions & Measurements
End Connection 1
Female Threaded
End Connection 2
Female Threaded
End Connections
Female Threaded
Fitting Sizes
2-1/2 in
Height
8-1/2 in
Perforation Size
1/16 in
Pressure Class
125#
Valve Size
2-1/2 in
Width
8-1/2 in
Characteristics & Features
Collection
LF351
Material
Bronze
Strainer Type
Wye
Valve Body Material
Bronze
Valve Body Style
Y Pattern
Electrical & Operational Information
Maximum Temperature
350
Warranty & Product Information
BAA Compliant
No
Type
MLF351NL
UL Listed
No
UPC
643925324730