This product requires certification to purchase.

1 in. Cast Iron 250# Thread 100 Mesh Wye Strainer

Mueller Steam Specialty

Model 11M 1 in. Cast Iron 250# Thread 100 Mesh Wye Strainer

  • Fast #
  • Part #M11MLSS100G
  • Item #1773346
  • Manufacturer Part #M6709681
4.8 out of 5 Customer Rating
Brand image
Mueller Steam Specialty

Model 11M 1 in. Cast Iron 250# Thread 100 Mesh Wye Strainer

  • Fast #
  • Part #M11MLSS100G
  • Item #1773346
  • Manufacturer Part #M6709681
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Cast iron
  • Screwed cap
  • 0.15625 perf screen
  • Class 250
  • Machined seats in both body and cap align and lock the screen in place to stop sediment bypass
  • Sizes 1/4 in. - 4 in. (6 - 100 mm)
  • 304 stainless steel screen
  • Used to strain foreign matter from pipelines and provide economical protection for pumps and other mechanical equipment
  • Requires Certification
Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Fitting Sizes
1 in
Height
3-7/10 in
Length
3-3/4 in
Mesh Size
100
Perforation Size
5/32 in
Pressure Class
250#, 400#
Pressure - Maximum
250 psi
Width
21 in
Characteristics & Features
Collection
Model 11M
Material
Cast Iron, Stainless Steel
Material Type
304
Strainer Type
Wye
Valve Body Material
Cast Iron
Valve Body Style
Y Pattern
Electrical & Operational Information
Maximum Temperature
400
Pressure - High
250, 400
Warranty & Product Information
ASTM
ASTM A-126 Class B
BAA Compliant
No
Origin
Domestic
Recommended Valve Application
Gas, Oil, Steam, Water
UL Listed
No
UPC
643925058314