This product requires certification to purchase.

Basket 2 in. Cast Iron Flanged Valve Strainer

Mueller Steam Specialty

Model 125F-CI Basket 2 in. Cast Iron Flanged Valve Strainer

  • Fast #
  • Part #M125FCIK
  • Item #1197489
  • Manufacturer Part #M6701304
3.6 out of 5 Customer Rating
Brand image
Mueller Steam Specialty

Model 125F-CI Basket 2 in. Cast Iron Flanged Valve Strainer

  • Fast #
  • Part #M125FCIK
  • Item #1197489
  • Manufacturer Part #M6701304
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 0.062 perf screen
  • Cast iron
  • Flanged 125
  • Designed for large capacity straining and ease of maintenance
  • Cover is secured with quick-opening knobs to minimize service time
  • O-ring seals on both the cover and baskets can usually be re-used after service, no need to clean gasket residue and replace costly gaskets
  • Machined basket seat eliminates particle bypass
  • Requires Certification

Specifications

ASTM:
ASTM A-126 Class B
Collection:
Model 125F-CI
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fitting Sizes:
2 in
Height:
11 in
Length:
9 in
Material:
Cast Iron, Rubber, Stainless Steel
Material Type:
Buna, 304
Maximum Temperature:
200
Origin:
Domestic
Perforation Size:
1/16 in
Pressure - High:
125, 200
Pressure - Maximum:
200 psi
Pressure Class:
125#, 190#, 200#
Recommended Valve Application:
Gas, Oil, Steam, Water
Strainer Type:
Basket
UL Listed:
No
UPC:
643925031485
Valve Body Material:
Cast Iron
Valve Body Style:
Basket
Valve Size:
2 in
Width:
9 in