This product requires certification to purchase.

10 in. 125# IMP Cast Iron Flanged Wye Strainer

Mueller Steam Specialty

Model 758 10 in. 125# IMP Cast Iron Flanged Wye Strainer

  • Fast #
  • Part #M758N10
  • Item #1687340
  • Manufacturer Part #M6706962
5 out of 5 Customer Rating
Brand image
Mueller Steam Specialty

Model 758 10 in. 125# IMP Cast Iron Flanged Wye Strainer

  • Fast #
  • Part #M758N10
  • Item #1687340
  • Manufacturer Part #M6706962
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 4
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Cast iron
  • Bolted cover
  • 0.125 perf screen
  • Class 125
  • 304 stainless steel screen
  • Used to strain foreign matter from pipelines and provide economical protection for pumps and other mechanical equipment
  • Tapered seats in both the body and cover flange retain screen and prevent particle bypass
  • Sizes 3/4 in. - 24 in. (20 - 600 mm)
  • Requires Certification
Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Fitting Sizes
10 in
Height
26-1/2 in
Length
25-3/4 in
Perforation Size
1/8 in
Pressure Class
125#, 200#
Pressure - Maximum
200 psi
Width
16 in
Characteristics & Features
Collection
Model 758
Material
Cast Iron, Stainless Steel
Material Type
304
Strainer Type
Wye
Valve Body Material
Cast Iron
Valve Body Style
Y Pattern
Electrical & Operational Information
Maximum Temperature
450
Pressure - High
125, 200
Warranty & Product Information
ASTM
ASTM A-126 Class B
BAA Compliant
No
Origin
Global
Recommended Valve Application
Gas, Oil, Water
UL Listed
No
UPC
643925050684