This product requires certification to purchase.

3 x 3 in. 150# Flanged Perforated Wye Strainer

Mueller Steam Specialty

Model 781 3 x 3 in. 150# Flanged Perforated Wye Strainer

  • Fast #
  • Part #M781CSM
  • Item #309599
  • Manufacturer Part #M6702428
5 out of 5 Customer Rating
Brand image
Mueller Steam Specialty

Model 781 3 x 3 in. 150# Flanged Perforated Wye Strainer

  • Fast #
  • Part #M781CSM
  • Item #309599
  • Manufacturer Part #M6702428
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 70
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • WCB CS
  • Bolted cover
  • 0.062 perf screen
  • Class 150
  • Cast carbon steel, carbon-moly, or chrome-moly body and heavy-gauge 304 stainless steel screen that is locked securely in place to stop sediment bypass
  • Sizes 1/2 in. - 24 in. (15 - 600 mm)
  • Used to strain foreign matter from pipelines and provide economical protection for pumps and other mechanical equipment
  • Designed for high pressure and high temperature services
  • Requires Certification
Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Fitting Sizes
3 in
Height
10-4/5 in
Length
10-1/16 in
Perforation Size
1/16 in
Pressure Class
150#, 285#
Pressure - Maximum
285 psi
Width
7-1/2 in
Characteristics & Features
Collection
Model 781
Material
Cast Iron, Stainless Steel
Material Type
304
Strainer Type
Wye
Valve Body Material
Carbon Steel
Valve Body Style
Y Pattern
Electrical & Operational Information
Maximum Temperature
565
Pressure - High
150, 285
Warranty & Product Information
ASTM
ASTM A-216 Grade WCB
BAA Compliant
No
Origin
Domestic
Recommended Valve Application
Gas, Oil, Water
UL Listed
No
UPC
643925037517