This product requires certification to purchase.

2-1/2 in. IMP DI FULL LUG BFV W/LEV HDL

Mueller Steam Specialty

Model 88™ 2-1/2 in. IMP DI FULL LUG BFV W/LEV HDL

  • Fast #
  • Part #M88IHH61L
  • Item #9886041
  • Manufacturer Part #M6717868
3.3 out of 5 Customer Rating
Brand image
Mueller Steam Specialty

Model 88™ 2-1/2 in. IMP DI FULL LUG BFV W/LEV HDL

  • Fast #
  • Part #M88IHH61L
  • Item #9886041
  • Manufacturer Part #M6717868
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Designed for dead-end service to the full pressure rating of the valve
  • Blowout-proof stem
  • Well suited for higher velocity and vacuum service
  • Lug style, ductile iron body
  • Requires Certification
Dimensions & Measurements
End Connection 1
Lug
End Connection 2
Lug
End Connections
Lug
Height
5-3/25 in
Pressure Class
200#
Pressure - Maximum
200 psi
Valve Size
2-1/2 in
Width
6-3/5 in
Characteristics & Features
Collection
Model 88™
Material
Ductile Iron
Valve Body Material
Ductile Iron
Valve Body Style
Lug
Valve Disc Material
Bronze
Valve Operator
Lever Handle
Valve Seat Material
EPDM
Valve Type
Butterfly Valve
Electrical & Operational Information
Maximum Temperature
250
Minimum Temperature
-5
Warranty & Product Information
FM Approved
No
Lead Law Compliance Level
Applicable to Lead Leaching, Not Compliant
NSF Certified
No
Recommended Valve Application
Commercial, Industrial
Type
M88IHH61L
UL Listed
No
UPC
643925123722