This product requires certification to purchase.

6 in. Ductile Iron Flanged EPDM 10 Position Locking Lever Handle Butterfly Valve

Mueller Steam Specialty

Model 88™ 6 in. Ductile Iron Flanged EPDM 10 Position Locking Lever Handle Butterfly Valve

  • Fast #
  • Part #M88IHH61U
  • Item #9886047
  • Manufacturer Part #M6717872
3.9 out of 5 Customer Rating
Brand image
Mueller Steam Specialty

Model 88™ 6 in. Ductile Iron Flanged EPDM 10 Position Locking Lever Handle Butterfly Valve

  • Fast #
  • Part #M88IHH61U
  • Item #9886047
  • Manufacturer Part #M6717872
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Designed for dead-end service to the full pressure rating of the valve
  • Blowout-proof stem
  • Well suited for higher velocity and vacuum service
  • Lug style, ductile iron body
  • Requires Certification
Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Height
15-5/8 in
Pressure Class
200#
Valve Size
6 in
Width
11-1/50 in
Characteristics & Features
Coating
Epoxy
Collection
Model 88™
Material
Ductile Iron, Rubber
Material Type
EPDM
Valve Body Material
Ductile Iron
Valve Body Style
Lug
Valve Disc Material
316 Stainless Steel
Valve Operator
Lever Handle
Valve Seat Material
EPDM
Valve Stem
Blowout-proof
Valve Type
Butterfly Valve
Electrical & Operational Information
Minimum Temperature
-5
Pressure - High
200
Warranty & Product Information
ANSI
ANSI 125, ANSI 150, ANSI 61-G
API
API 609
ASTM
ASTM A536
ISO
ISO 5211
Lead Law Compliance Level
Applicable to Lead Leaching, Not Compliant
MSS
MSS SP-67
NSF
NSF 61 G
NSF Certified
Yes
Origin
Global
Recommended Valve Application
Fire Protection, Irrigation
UPC
643925123760