1 in. Bronze 125# Sweat Wye Strainer
Model LF358 1 in. Bronze 125# Sweat Wye Strainer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Lead free bronze
- Threaded cap
- 20 Mesh screen
- Class 125
- Sizes 3/8 in. - 3 in. (10 - 80 mm)
- Lead free brass body and cap and 304 stainless steel screen
- Special flared screen opening on upstream end to provides unrestricted flow through the strainer
- Used to strain foreign matter from pipelines and provide economical protection for pumps and other mechanical equipment
Specifications
- ASTM:
- ASTM C-87800
- BAA Compliant:
- No
- Collection:
- Model LF358
- End Connection 1:
- Solder
- End Connection 2:
- Solder
- End Connections:
- Solder
- Fitting Sizes:
- 1 in
- Height:
- 3-9/10
- Length:
- 4-3/4
- Material:
- Bronze, Stainless Steel
- Material Type:
- 304
- Maximum Temperature:
- 100
- Mesh Size:
- 20
- NSF:
- NSF 372, NSF 61
- Origin:
- Domestic
- Pressure - High:
- 175
- Pressure Class:
- 125#, 150#, 200#
- Recommended Valve Application:
- Gas, Oil, Water
- Strainer Type:
- Wye
- UL Listed:
- No
- UPC:
- 643925189001
- Valve Body Material:
- Bronze
- Valve Body Style:
- Y Pattern
- Width:
- 2-1/10