This product requires certification to purchase.

10 in. MPT Plastic Plug Countersunk

Multi-Fittings Corporation

10 in. MPT Plastic Plug Countersunk

  • Fast #
  • Part #MUL040928
  • Item #1862702
  • Manufacturer Part #040928
5 out of 5 Customer Rating
Brand image
Multi-Fittings Corporation

10 in. MPT Plastic Plug Countersunk

  • Fast #
  • Part #MUL040928
  • Item #1862702
  • Manufacturer Part #040928
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Fabricated
  • Properly Installed SDR35 Solvent Weld Sewer Fittings Provide Leak-proof Joint
  • The Chemical Resistance Of SDR35 Sewer Fittings Is Exceptional
  • SDR35 Solvent Weld Sewer Fittings Are Highly Resistant To Abrasion, Making Them Ideal For Transporting Abrasive Effluent, Even In High Velocity Storm Sewer Systems
  • Requires Certification
Dimensions & Measurements
End Connection 1
MPT
End Connections
MPT
Fitting Size 1
10 in
Fitting Sizes
10 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Plug
Head Style
Countersunk
Material
Plastic
Material Type
PVC
Schedule Class
SDR 35
Warranty & Product Information
Application
Sanitary, Drainage
FM Approved
No
Origin
Domestic
UPC
622454409286