This product requires certification to purchase.

12 x 12 x 8 in. Hub Schedule 40 PVC Reducing Tee in White

Multi-Fittings Corporation

12 x 12 x 8 in. Hub Schedule 40 PVC Reducing Tee in White

  • Fast #
  • Part #MUL226189
  • Item #8731815
  • Manufacturer Part #226189
4 out of 5 Customer Rating
Brand image
Multi-Fittings Corporation

12 x 12 x 8 in. Hub Schedule 40 PVC Reducing Tee in White

  • Fast #
  • Part #MUL226189
  • Item #8731815
  • Manufacturer Part #226189
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Schedule 40 dimensions
  • PVC DWV pipe and fittings handle exceptionally well against such chemicals as acids, alkalis, and normally diluted hydrocarbons. Aggressive industrial effluents and acid rain are easily tolerated as well.
  • Easily handled, stored, cut and joined, making installation costs significantly lower
  • Corrosion resistant
  • Bottle-tight system
  • Superior structural and impact strength for unparalleled crush-resistance
  • Service temperature rated at 140°F (60°C)
  • A compact design that allows for easy installation in tight surroundings
  • Requires Certification
Dimensions & Measurements
End Connection 1
Hub
End Connection 2
Hub
End Connection 3
Hub
End Connections
Hub
Fitting Size 1
12 in
Fitting Size 2
12 in
Fitting Size 3
8 in
Fitting Sizes
12 in x 12 in x 8 in
Characteristics & Features
Clean Bagged
No
Color Finish Name
White
Fitting Type
Tee
Material
Plastic
Material Type
PVC
Schedule Class
40
Electrical & Operational Information
Maximum Temperature
140
Warranty & Product Information
Application
Drainage, Sewer
ASTM
ASTM F-1866
CSA Certified
CSA B182
FM Approved
No
NSF
NSF 14, NSF 61
NSF Certified
No
Origin
Domestic
UPC
622454857476