2 x 3 x 4 in. Solvent Weld PVC Adapter
2 x 3 x 4 in. Solvent Weld PVC Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 35 Pallet: 840-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- Chemically resistant to acids and alkalis, normally diluted hydrocarbons have little or no effect
- Easily handles aggressive soil conditions (sulfates, carbonates industrial effluents and acrid rain)
- Highly resistant to abrasion
- Properly installed SDR35 solvent weld sewer fittings provide leak-proof joints. This Eliminates underground water infiltration and exfiltration
- The chemical resistance of SDR35 sewer fittings is exceptional. Acids, Alkalis, and normally diluted hydrocarbons have little or no effect. Aggressive soil conditions due to sulfates, carbonates, industrial effluents, and acid rain are easily handled by SDR35 solvent weld sewer fittings
- SDR35 solvent weld sewer fittings are highly resistant to abrasion, making them ideal for transporting abrasive effluent, even in high velocity storm sewer systems.
- Corrosion resistant
Specifications
- ASTM:
- ASTM D-2729, ASTM D-3034
- Application:
- Drainage, Sewer
- CSA Certified:
- CSA B182.1, CSA B182.2
- Clean Bagged:
- No
- Color Finish Name:
- White
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld x Socket Weld
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 2 in x 3 in x 4 in
- Fitting Type:
- Adapter
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Origin:
- Global
- Schedule Class:
- SDR 35
- UL Listed:
- No
- UPC:
- 622454862982