This product requires certification to purchase.

4 in. Hub 45 Degree PVC Elbow

Multi-Fittings Corporation

4 in. Hub 45 Degree PVC Elbow

  • Fast #
  • Part #MUL340504
  • Item #8702369
  • Manufacturer Part #340504
5 out of 5 Customer Rating
Brand image
Multi-Fittings Corporation

4 in. Hub 45 Degree PVC Elbow

  • Fast #
  • Part #MUL340504
  • Item #8702369
  • Manufacturer Part #340504
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24 Pallet: 576
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    5  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Manufacturer may vary by location
  • Superior Chemical Resistance
  • Super Abrasion Resistance
  • Fabricated fitting
  • Leak-proof joints
  • Properly installed SDR35 solvent weld sewer fittings provide leak-proof joints. This Eliminates underground water infiltration and exfiltration
  • The chemical resistance of SDR35 sewer fittings is exceptional. Acids, alkalis, and normally diluted hydrocarbons have little or no effect. Aggressive soil conditions due to sulfates, carbonates, industrial effluents, and acid rain are easily handled by SDR35 solvent weld sewer fittings
  • SDR35 solvent weld sewer fittings are highly resistant to abrasion, making them ideal for transporting abrasive effluent, even in high velocity storm sewer systems.
  • Requires Certification
Dimensions & Measurements
Elbow Degree
45°
End Connection 1
Hub
End Connection 2
Hub
End Connections
Hub
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Elbow
Material
Plastic
Material Type
PVC
Schedule Class
SDR 35
Warranty & Product Information
Application
Drainage, Sanitary, Sewer
ASTM
ASTM D-2729, ASTM D-3034
CSA Certified
CSA B182.1, CSA B182.2
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Global
UL Listed
No
UPC
622454862883