This product requires certification to purchase.

4 PVC 2 WAY CLEAN OUT HWSWR DR26 GxGxH TRENCH TOUGH PLUS

Multi-Fittings Corporation

4 PVC 2 WAY CLEAN OUT HWSWR DR26 GxGxH TRENCH TOUGH PLUS

  • Fast #
  • Part #MUL067261
  • Item #9797807
  • Manufacturer Part #067261
5 out of 5 Customer Rating
Brand image
Multi-Fittings Corporation

4 PVC 2 WAY CLEAN OUT HWSWR DR26 GxGxH TRENCH TOUGH PLUS

  • Fast #
  • Part #MUL067261
  • Item #9797807
  • Manufacturer Part #067261
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Molded configuration for strength
  • Locked-in gasket design
  • Superior joint design
  • Structurally reinforced in key high stress locations
  • Corrosion resistant
  • Bottle-tight system
  • Requires Certification
Dimensions & Measurements
End Connection 1
Gasket
End Connection 2
Gasket
End Connection 3
Hub
End Connections
Gasket x Gasket x Hub;Solvent Weld
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Size 3
4 in
Fitting Sizes
4 in
Characteristics & Features
Clean Bagged
No
Color Finish Name
White
Fitting Type
2-Way Cleanout Tee
Material
Plastic
Material Type
PVC
Schedule Class
DR 26
Electrical & Operational Information
Maximum Temperature
140
Warranty & Product Information
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Domestic
Type
MUL067261
UPC
622454823846