This product requires certification to purchase.

4 x 2 in. Socket Weld PVC Sewer Wye

Multi-Fittings Corporation

4 x 2 in. Socket Weld PVC Sewer Wye

  • Fast #
  • Part #MUL040308
  • Item #1862804
  • Manufacturer Part #040308
5 out of 5 Customer Rating
Brand image
Multi-Fittings Corporation

4 x 2 in. Socket Weld PVC Sewer Wye

  • Fast #
  • Part #MUL040308
  • Item #1862804
  • Manufacturer Part #040308
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 150
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Chemically Resistant To Acids And Alkalis, Normally Diluted Hydrocarbons Have Little Or No Effect
  • Easily Handles Aggressive Soil Conditions (sulfates, Carbonates Industrial Effluents And Acrid Rain)
  • Highly Resistant To Abrasion
  • Properly Installed SDR35 Solvent Weld Sewer Fittings Provide Leak-proof Joints. This Eliminates Underground Water Infiltration And Exfiltration
  • The Chemical Resistance Of SDR35 Sewer Fittings Is Exceptional. Acids, Alkalis, And Normally Diluted Hydrocarbons Have Little Or No Effect. Aggressive Soil Conditions Due To Sulfates, Carbonates, Industrial Effluents, And Acid Rain Are Easily Handled By SDR35 Solvent Weld Sewer Fittings
  • SDR35 Solvent Weld Sewer Fittings Are Highly Resistant To Abrasion, Making Them Ideal For Transporting Abrasive Effluent, Even In High Velocity Storm Sewer Systems.
  • Corrosion Resistant
  • Requires Certification
Dimensions & Measurements
End Connection 1
Hub
End Connection 2
Hub
End Connection 3
Hub
End Connections
Hub
Fitting Size 1
4 in
Fitting Size 2
2 in
Fitting Sizes
4 in x 2 in
Characteristics & Features
Fitting Type
Sewer Wye
Material
Plastic
Material Type
PVC
Schedule Class
SDR 35
Warranty & Product Information
Application
Sanitary Drain, Drainage Systems
CSA Certified
CSA B182.1, CSA B182.2
Origin
Global
Type
S1436168
UPC
622454403086