This product requires certification to purchase.

8 x 8 x 6 in. Gasket CIOD PVC Sewer Wye

Multi-Fittings Corporation

8 x 8 x 6 in. Gasket CIOD PVC Sewer Wye

  • Fast #
  • Part #MUL274010
  • Item #7190673
  • Manufacturer Part #274010
4 out of 5 Customer Rating
Brand image
Multi-Fittings Corporation

8 x 8 x 6 in. Gasket CIOD PVC Sewer Wye

  • Fast #
  • Part #MUL274010
  • Item #7190673
  • Manufacturer Part #274010
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Injection Molded
  • White In Color Molded
  • Long-term Reliability
  • Easy To Install
  • High Impact Strength
  • Corrosion Resistant
  • Ciod Sewer Fitting
  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Hub
End Connection 2:
Hub
End Connection 3:
Hub
End Connections:
Hub
FM Approved:
No
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Size 3:
6 in
Fitting Sizes:
8 in x 8 in x 6 in
Fitting Type:
Sewer Wye
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Origin:
Global
Pressure - Maximum:
4000 psi
Schedule Class:
SDR 18
UPC:
622454809697