This product requires certification to purchase.

3 in. FPT PVC Foot Valve

Munro

3 in. FPT PVC Foot Valve

  • Fast #
  • Part #MFV300T
  • Item #7749689
  • Manufacturer Part #FV300T
5 out of 5 Customer Rating
Brand image
Munro

3 in. FPT PVC Foot Valve

  • Fast #
  • Part #MFV300T
  • Item #7749689
  • Manufacturer Part #FV300T
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
Height
11-1/4 in
Valve Size
3 in
Width
5-1/2 in
Characteristics & Features
Valve Body Material
PVC
Valve Seat Material
EPDM
Warranty & Product Information
Waterworks Application
Water