This product requires certification to purchase.

24V SmartBox in Blue

Munro

MPLC Series 24V SmartBox in Blue

  • Fast #
  • Part #MMPLC24
  • Item #7749803
  • Manufacturer Part #MPLC241.53460
5 out of 5 Customer Rating
Brand image
Munro

MPLC Series 24V SmartBox in Blue

  • Fast #
  • Part #MMPLC24
  • Item #7749803
  • Manufacturer Part #MPLC241.53460
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Depth
4 in
Height
8 in
Pressure - Maximum
20 psi
Width
8 in
Characteristics & Features
Collection
MPLC Series
Color Finish Category
Blues
Color Finish Name
Blue
Smart Home Enabled
No
Electrical & Operational Information
AMP
40
Horsepower
5 hp
Volts
24V
Warranty & Product Information
Product Type
Start Relay
UL Listed
UL 50 Type 3R