This product requires certification to purchase.

Filtered Refrigerated Bottle Filling Station with Bi-Level Water Cooler

Murdock

A17 Series Filtered Refrigerated Bottle Filling Station with Bi-Level Water Cooler

  • Fast #
  • Part #MBF12BCD
  • Item #10121473
  • Manufacturer Part #BF12-BCD
4.4 out of 5 Customer Rating
Murdock

A17 Series Filtered Refrigerated Bottle Filling Station with Bi-Level Water Cooler

  • Fast #
  • Part #MBF12BCD
  • Item #10121473
  • Manufacturer Part #BF12-BCD
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Hands-free sensor operation or pushbutton operated
  • ADA compliant
  • 100-mesh inlet strainer
  • 120VAC/9.0VDC plug-in transformer, with -BF12 only
  • Laminar flow water supply
  • 1 gpm fill rate
  • BF12 sensor has a 20 seconds maximum run time
Product Information
  • Requires Certification
  • ADA Compliant

Documents

Dimensions & Measurements
Flow Rate
1 gpm
Gauge (metal)
20 ga
Characteristics & Features
Built-In Water Filter
Yes
Collection
A17 Series
Color Finish Category
Greys
Color Finish Name
Grey
Indoor Outdoor
Indoor
Installation Type
Wall Mount
Material
Stainless Steel, Plastic, Steel
Number of Bowls
2
Refrigerant
R-134A
Self Contained Refrigerant
Yes
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI 18, ANSI 61
NSF
NSF 61
Product Type
Combination Bottle Filler with Water Cooler
UL Listed
Yes