Stainless Steel Switch Bracket with Cord Holding Snubber And Bolt for SM25NO Mercury Float with Cord
Stainless Steel Switch Bracket with Cord Holding Snubber And Bolt for SM25NO Mercury Float with Cord
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- PACKAGE,BRKT;5 CONTROL SUPPORT SST GPS
-
Lead Law Compliant
Documents
Specifications
- Brand Model Compatibility:
- SM25NO Mercury Float with Cord
- Depth:
- 9
- Height:
- 6
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 9
- Material:
- Stainless Steel
- UPC:
- 054128311623
- Width:
- 15