4 x 1/8 in. 150# SBR Flange Gasket
4 x 1/8 in. 150# SBR Flange Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Documents
Specifications
- Fits Pipe Size:
- 4 in
- Fitting Type:
- Gasket
- Flange Type:
- Flat Face
- IAPMO Listed:
- No
- Material:
- Rubber
- Material Type:
- SBR
- NSF Certified:
- No
- Pressure Class:
- 150#
- Thickness:
- 0.125 in
- UL Listed:
- No