This product requires certification to purchase.

4 in. Flanged Ductile Iron 90 Degree Bend

Napac

Series 10 4 in. Flanged Ductile Iron 90 Degree Bend

  • Fast #
  • Part #NW10F0404D
  • Item #3518673
  • Manufacturer Part #W10F-0404-D
4 out of 5 Customer Rating
Brand image
Napac

Series 10 4 in. Flanged Ductile Iron 90 Degree Bend

  • Fast #
  • Part #NW10F0404D
  • Item #3518673
  • Manufacturer Part #W10F-0404-D
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI B16.1 Class 125
ASME:
ASME B16.1 Class 125
ASTM:
ASTM A-536
Application:
Fire Protection
Coating:
Black
Collection:
Series 10
Elbow Degree:
90
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fitting Size 1:
4
Fitting Size 2:
4
Fitting Sizes:
4 in
Fitting Type:
Bend, Straight
Material:
Ductile Iron
NSF Certified:
No
Origin:
Domestic