This product requires certification to purchase.

3 in. x 20 ft. Certa-Lok SDR 17 Plastic Pressure Pipe

Napco

Certa-Lok® Yelomine® 3 in. x 20 ft. Certa-Lok SDR 17 Plastic Pressure Pipe

  • Fast #
  • Part #N21725
  • Item #1446284
  • Manufacturer Part #32D03002031800NC
5 out of 5 Customer Rating
Brand image
Napco

Certa-Lok® Yelomine® 3 in. x 20 ft. Certa-Lok SDR 17 Plastic Pressure Pipe

  • Fast #
  • Part #N21725
  • Item #1446284
  • Manufacturer Part #32D03002031800NC
5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Designed for trenchless applications with robust tensile strength for pulling multiple segments underground
  • Reduces the jobsite footprint and minimizes community disruption with a reduced need for larger staging areas and traffic control
  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Inside 1
3-11/125 in
Diameter - Outside
3-1/2 in
End Connection 1
Certa-Lok
End Connection 2
Certa-Lok
End Connections
Certa-Lok x Certa-Lok
Length
20 ft
Pressure Class
250#
Wall Thickness
0.206 in
Characteristics & Features
Collection
Certa-Lok® Yelomine®
Material
Plastic
Material Type
PVC
PipeTubing Size
3 in
Schedule Class
SDR 17
Warranty & Product Information
Application
Waste
ASTM
ASTM D-1784, ASTM D-2241, ASTM D-2774, ASTM D-3139, ASTM F-477
Fire Suppression System Rated
No
NSF
NSF 14, NSF 61
NSF Certified
Yes