This product requires certification to purchase.

2 Ton - Thru the Wall Split-System Condensing Units - R-454B

National Comfort Products

2 Ton - Thru the Wall Split-System Condensing Units - R-454B

  • Fast #
  • Part #NNCP5243000A
  • Item #11782673
  • Manufacturer Part #NCP5243000A
5 out of 5 Customer Rating
Brand image
National Comfort Products

2 Ton - Thru the Wall Split-System Condensing Units - R-454B

  • Fast #
  • Part #NNCP5243000A
  • Item #11782673
  • Manufacturer Part #NCP5243000A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • A2L Compatible

Documents


Specifications

A2L Compatible:
Yes
BTU:
24000
BTU Cooling Rating:
24000 Btu/h
Energy Star Compliant:
No
Installation Type:
Through The Wall
Max CFM:
760 cfm
Refrigerant:
R-454B
Type:
NNCP5243000A
Volts:
230V