1/4 hp 1140 RPM 230V Single Phase Fan Motor
3000 Series 1/4 hp 1140 RPM 230V Single Phase Fan Motor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- National Comfort Products OEM repair part
Documents
Specifications
- Collection:
- 3000 Series
- Horsepower:
- 1/4 hp
- Phase:
- Single Phase
- Product Type:
- Fan Motor
- RPM:
- 1140
- RPM Range:
- 900-1150
- UL Listed:
- No
- Volts:
- 230V