This product requires certification to purchase.

1-1/2 in. MPT x FPT Adapter

National Equipment

1-1/2 in. MPT x FPT Adapter

  • Fast #
  • Part #NA150SS
  • Item #1304595
  • Manufacturer Part #A-150
3.4 out of 5 Customer Rating
Brand image
National Equipment

1-1/2 in. MPT x FPT Adapter

  • Fast #
  • Part #NA150SS
  • Item #1304595
  • Manufacturer Part #A-150
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
MPT
End Connection 2
FPT
End Connections
MPT x FPT
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Adapter, Straight
Material
Stainless Steel
Material Type
316