1 x 1 in. Female x FNPT Double Lock
1 x 1 in. Female x FNPT Double Lock
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Color Finish Name:
- Stainless Steel
- End Connection 1:
- Female
- End Connection 2:
- FNPT
- End Connections:
- Female x FNPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in x 1 in
- GSA Approved:
- No
- Material:
- Stainless Steel
- NSF Certified:
- No