This product requires certification to purchase.

2 in. Coupler Coupling

National Equipment

2 in. Coupler Coupling

  • Fast #
  • Part #N17DPF200
  • Item #7274680
  • Manufacturer Part #N17DPF200
4.1 out of 5 Customer Rating
Brand image
National Equipment

2 in. Coupler Coupling

  • Fast #
  • Part #N17DPF200
  • Item #7274680
  • Manufacturer Part #N17DPF200
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Coupler
End Connection 2
Coupler
End Connections
Coupler
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Characteristics & Features
Fitting Type
Coupling
Material
Ductile Iron
Warranty & Product Information
Application
Commercial, Industrial
FM Approved
No
NSF Certified
No
UL Listed
No