This product requires certification to purchase.

3 in. Gasket Coupling

National Equipment

3 in. Gasket Coupling

  • Fast #
  • Part #N17DPF300
  • Item #7274679
  • Manufacturer Part #N17DPF300
3.9 out of 5 Customer Rating
Brand image
National Equipment

3 in. Gasket Coupling

  • Fast #
  • Part #N17DPF300
  • Item #7274679
  • Manufacturer Part #N17DPF300
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Gasket
End Connection 2
Gasket
End Connections
Gasket
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Characteristics & Features
Fitting Type
Coupling
Material
Ductile Iron
Warranty & Product Information
FM Approved
No
NSF Certified
No
UL Listed
No