1/2 in. Wall Plate in Chrome Plated
1/2 in. Wall Plate in Chrome Plated
Package Quantity Info:
Each: 1 Inner Pack: 48 Case: 480 Pallet: 17280-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Helps conceal pipe penetration through walls
- Hinged for easy installation
- Self centering springs
Documents
Specifications
- Application:
- Fire Protection
- Coating:
- Chrome Plated
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter - Inside 1:
- 1/2
- Material:
- Steel
- Product Type:
- Wall Plate
- UPC:
- 781889814918
- Weight:
- 0.07