This product requires certification to purchase.

1-1/2 in. Galvanized Wall Plate with Set Screw

National Fire Products

1-1/2 in. Galvanized Wall Plate with Set Screw

  • Fast #
  • Part #NFP1006GJ
  • Item #9645638
  • Manufacturer Part #NFP1006GJ
5 out of 5 Customer Rating
Brand image
National Fire Products

1-1/2 in. Galvanized Wall Plate with Set Screw

  • Fast #
  • Part #NFP1006GJ
  • Item #9645638
  • Manufacturer Part #NFP1006GJ
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5.00 Case: 60
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Sizes: 1" - 4" IPS
  • Designed to help stabilize pipe penetrating walls or floors
  • One piece, rigid design
  • Corrosion resistant
  • Material: Cast Iron
  • Finish: Galvanized
  • Includes set screw
  • Requires Certification

Documents


Specifications

Fitting Size 1:
1-1/2
Fitting Sizes:
1-1/2 in
Proposition 65:
WARNING: This product can expose you to Lead and lead compounds, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
781889860281