This product requires certification to purchase.

1-1/2 in. Red Plastic Fog Nozzle

National Fire Products

1-1/2 in. Red Plastic Fog Nozzle

  • Fast #
  • Part #NFP1205AJ
  • Item #11498091
  • Manufacturer Part #NFP1205AJ
3.8 out of 5 Customer Rating
Brand image
National Fire Products

1-1/2 in. Red Plastic Fog Nozzle

  • Fast #
  • Part #NFP1205AJ
  • Item #11498091
  • Manufacturer Part #NFP1205AJ
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Size: 1-1/2" NST
  • Finish: Red Plastic
  • Suitable for industrial and commercial installations
  • Typical uses are fire hose racks, reels and commercial watering applications
  • Injections molded plastic has a low replacement cost when the nozzle has been lost, stolen or vandalized. Ideal for use where loss by theft is high.
  • Nozzle with adjustable fog, straight-stream and shut-off feature
  • Requires Certification
Characteristics & Features
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Type
NFP1205AJ
UPC
199242004379