1-1/4 in. Grooved Slow Close Butterfly Valve with Switch
1-1/4 in. Grooved Slow Close Butterfly Valve with Switch
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 216-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Quarter turn, slow closing and opening valve used to prevent water hammering and hydraulic shock in fire protection and other liquid systems
- CULus and FM approved
- Mounted with a pre-wired supervisory tamper switch assembly
- Switch Rating: 10.1 amps-125/250VAC-60Hz
- Actual switch application rating: 10 amps/115 VAC-60Hz, 0.5 amps/28 VDC
- Can be used indoor and outdoors
- Grooved ends to AWWA C606 for steel pipe
-
Not Compliant, Approved for Non-Potable Water Applications
Documents
Specifications
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Bronze
- Material Type:
- ASTM C83600
- Pressure - Maximum:
- 300 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 781889976258
- Valve Size:
- 1-1/4 in
- Valve Type:
- Butterfly Valve