This product requires certification to purchase.

4 in. IPS Brass Automatic Sprinkler Fire Department Connection Sign

National Fire Products

4 in. IPS Brass Automatic Sprinkler Fire Department Connection Sign

  • Fast #
  • Part #NFP101605A
  • Item #11498087
  • Manufacturer Part #NFP101605A
5 out of 5 Customer Rating
Brand image
National Fire Products

4 in. IPS Brass Automatic Sprinkler Fire Department Connection Sign

  • Fast #
  • Part #NFP101605A
  • Item #11498087
  • Manufacturer Part #NFP101605A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 15
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Size: 4" IPS
  • Finish: Brass
  • Lettering: AUTO.SPRK FIRE DEPARTMENT CONNECTION
  • Requires Certification
Characteristics & Features
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Type
NFP101605A
UPC
199242004331