This product requires certification to purchase.

5 x 7 in. Hydraulic System Aluminum Sign

National Fire Products

5 x 7 in. Hydraulic System Aluminum Sign

  • Fast #
  • Part #NFP101541
  • Item #9436255
  • Manufacturer Part #FP101418
4.1 out of 5 Customer Rating
Brand image
National Fire Products

5 x 7 in. Hydraulic System Aluminum Sign

  • Fast #
  • Part #NFP101541
  • Item #9436255
  • Manufacturer Part #FP101418
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 100 Case: 1000 Pallet: 45000
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 5" x 7" aluminum sign
  • General system information sign
  • Comes with blank fields to populate with system information
  • Red with white lettering
  • Requires Certification

Documents

Dimensions & Measurements
Height
7 in
Length
5 in
Weight
0.06 lb
Width
7 in
Characteristics & Features
Lettering
Hydraulic System
Material
Aluminum
Warranty & Product Information
Application
Fire Protection
Product Type
Fire Sprinkler Sign
UPC
781889815847