This product requires certification to purchase.

6 in. Wall Plate in Chrome Plated

National Fire Products

6 in. Wall Plate in Chrome Plated

  • Fast #
  • Part #NFP1003U
  • Item #9436053
  • Manufacturer Part #FP1003U
3.7 out of 5 Customer Rating
Brand image
National Fire Products

6 in. Wall Plate in Chrome Plated

  • Fast #
  • Part #NFP1003U
  • Item #9436053
  • Manufacturer Part #FP1003U
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 30 Case: 60 Pallet: 720
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Helps conceal pipe penetration through walls
  • Hinged for easy installation
  • Self centering springs
  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Inside 1
6-5/8 in
Weight
0.65 lb
Characteristics & Features
Coating
Chrome Plated
Color Finish Category
Chromes
Color Finish Name
Chrome
Material
Steel
Warranty & Product Information
Application
Fire Protection
Product Type
Wall Plate
UPC
781889814925